- 50 Piece
- Spring Steel Material
description
- Die Button Shims quickly adjust the height of sharpened die buttons. Precision die cut from 1095 blue tempered spring steel. Fits 3/4" die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
| Thickness | 0.005 in |
| I.D. | 0.595 in |
| No. of Pieces | 50 |
| O.D. | 0.749 in |
| Material | Spring Steel |
| Weight | 0.014 LB |
| EAN or UPC | 698158269181 |

