- 25 Piece
- Spring Steel Material
description
- Die Button Shims quickly adjust the height of sharpened die buttons. Made from a 302 full hard stainless steel. Fits 20mm die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
| O.D. | 20 mm |
| Material | Spring Steel |
| I.D. | 16 mm |
| No. of Pieces | 25 |
| Thickness | 0.25 mm |
| Weight | 0.018 LB |
| EAN or UPC | 698158269846 |

