- 3/8-16 Right Hand National Coarse Thread, 6 ft Long
| Carton Length | 72 in |
| Thread Size | 3/8 |
| Material | Steel |
| Thread Type | UNC |
| Elongation | 18% in 2 in |
| Inch/Metric | Inch |
| Finish | Plain Oil |
| Rockwell Hardness | 69-100 B Scale |
| Threads per Inch | 16 |
| Thread Class | 1A |
| Right / Left Hand | Right Hand |
| Carton Width | 3/8 in |
| Material Specification | Low Carbon Steel |
| Length | 6 ft |
| Carton Height | 3/8 in |
| Weight | 1.72 LB |
| EAN or UPC | 698158272341 |

