- 7/16-14 Right Hand National Coarse Thread, 10 ft Long
| Rockwell Hardness | 69-100 B Scale |
| Thread Size | 7/16 |
| Material Specification | Low Carbon Steel |
| Finish | Plain Oil |
| Thread Type | UNC |
| Carton Height | 7/16 in |
| Threads per Inch | 14 |
| Length | 10 ft |
| Thread Class | 1A |
| Carton Length | 120 in |
| Right / Left Hand | Right Hand |
| Inch/Metric | Inch |
| Elongation | 18% in 2 in |
| Material | Steel |
| Carton Width | 7/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 698158272709 |

