- 1/2-20 Right Hand National Fine Thread, 2 ft Long
| Length | 2 ft |
| Inch/Metric | Inch |
| Rockwell Hardness | 69-100 B Scale |
| Elongation | 18% in 2 in |
| Material | Steel |
| Material Specification | Low Carbon Steel |
| Right / Left Hand | Right Hand |
| Threads per Inch | 20 |
| Thread Class | 1A |
| Carton Length | 24 in |
| Carton Width | 1/2 in |
| Finish | Plain Oil |
| Carton Height | 1/2 in |
| Thread Size | 1/2 |
| Thread Type | UNF |
| Weight | 1.14 LB |
| EAN or UPC | 698158273102 |

