- 1 1/8-12 Right Hand National Fine Thread, 6 ft Long
| Finish | Plain Oil |
| Carton Length | 72 in |
| Carton Height | 1 1/8 in |
| Length | 6 ft |
| Material | Steel |
| Thread Type | UNF |
| Thread Class | 1A |
| Threads per Inch | 12 |
| Material Specification | Low Carbon Steel |
| Right / Left Hand | Right Hand |
| Elongation | 18% in 2 in |
| Rockwell Hardness | 69-100 B Scale |
| Carton Width | 1 1/8 in |
| Inch/Metric | Inch |
| Thread Size | 1 1/8 |
| Weight | 18.0 LB |
| EAN or UPC | 698158274901 |

