- 1 3/8-6 Right Hand National Coarse Thread, 3 ft Long
| Material Specification | Low Carbon Steel |
| Rockwell Hardness | 69-100 B Scale |
| Thread Type | UNC |
| Carton Length | 36 in |
| Carton Width | 1 3/8 in |
| Material | Steel |
| Elongation | 18% in 2 in |
| Thread Class | 1A |
| Inch/Metric | Inch |
| Thread Size | 1 3/8 |
| Length | 3 ft |
| Right / Left Hand | Right Hand |
| Carton Height | 1 3/8 in |
| Threads per Inch | 6 |
| Finish | Plain Oil |
| Weight | 13.5 LB |
| EAN or UPC | 698158275229 |

