- 36 in Length
description
- Made from 1085 steel and color coded with yellow ends. Excellent toughness and machinability. Non shrinking, general purpose tool steel. Electric furnace melt tool steel. Highly abrasion resistant. Precision Brand® Drill Rod rounds are made of annealed, ground, and polished, general purpose tool steel. They are used for punches, tools and dies, drills, taps, arbors, roller bearings, dowel pins, and a variety of machine parts where high strength and long life are required. Excellent finish, strength, and machineability make drill rod ideally suited for power drive shafts and applications where accuracy and straightness are required.
| Rod Size Tolerance | 0.001 in |
| Material | 1085 Steel |
| Carton Length | 36 in |
| Rod Size | 1 3/32 in |
| Hardened | Yes |
| Brinell Hardness No. | 207 |
| Diameter | 1 3/32 in |
| Rockwell Hardness | 96 |
| Length | 36 in |
| Carton Height | 1.0937 in |
| Type | Drill Rod (Oil Hardening) |
| Carton Width | 1.0937 in |
| Weight | 9.58 LB |
| EAN or UPC | 698158280223 |

