- 0.006 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 10,404. Tensile strength - 325-355 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 4/0 |
| Approximate Feet per Pound | 10404 |
| Thickness | 0.006 in |
| Carton Length | 5 in |
| Material | 300 Series Stainless Steel |
| Thickness Tolerance | +/- .0002 |
| Diameter | 0.006 in |
| Dia. | 0.006 in |
| Tensile Strength [Min] | 325 ksi |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Length | 10,404 ft |
| Tensile Strength [Max] | 355 ksi |
| Weight | 1.07 LB |
| EAN or UPC | 698158290062 |

