- 0.007 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 7,644. Tensile strength - 325-355 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 3/0 |
| Dia. | 0.007 in |
| Carton Width | 5 in |
| Material | 300 Series Stainless Steel |
| Carton Height | 1 in |
| Diameter | 0.007 in |
| Tensile Strength [Max] | 355 ksi |
| Thickness | 0.007 in |
| Length | 7,644 ft |
| Carton Length | 5 in |
| Tensile Strength [Min] | 325 ksi |
| Thickness Tolerance | +/- .0002 |
| Approximate Feet per Pound | 7644 |
| Weight | 1.07 LB |
| EAN or UPC | 698158290079 |

