- 0.010 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 3,746. Tensile strength - 320-350 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 1 |
| Carton Height | 1 in |
| Length | 3,746 ft |
| Tensile Strength [Min] | 320 ksi |
| Carton Length | 5 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.01 in |
| Approximate Feet per Pound | 3746 |
| Carton Width | 5 in |
| Dia. | 0.01 in |
| Tensile Strength [Max] | 350 ksi |
| Thickness Tolerance | +/- .0003 |
| Diameter | 0.010 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290109 |

