- 0.022 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 774. Tensile strength - 296-326 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Carton Length | 5 in |
| Tensile Strength [Max] | 326 ksi |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0004 |
| Tensile Strength [Min] | 296 ksi |
| Thickness | 0.022 in |
| Length | 774 ft |
| Approximate Feet per Pound | 774 |
| Material | 300 Series Stainless Steel |
| Wire Gauge No. | 9 |
| Diameter | 0.022 in |
| Dia. | 0.022 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290222 |

