- 0.024 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 651. Tensile strength - 292-322 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 322 ksi |
| Carton Width | 5 in |
| Diameter | 0.024 in |
| Approximate Feet per Pound | 651 |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0005 |
| Length | 651 ft |
| Tensile Strength [Min] | 292 ksi |
| Material | 300 Series Stainless Steel |
| Dia. | 0.024 in |
| Thickness | 0.024 in |
| Wire Gauge No. | 10 |
| Carton Height | 1 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290246 |

