- 0.029 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 446. Tensile strength - 285-315 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Carton Width | 5 in |
| Length | 446 ft |
| Thickness Tolerance | +/- .0005 |
| Carton Height | 1 in |
| Tensile Strength [Max] | 315 ksi |
| Diameter | 0.029 in |
| Approximate Feet per Pound | 446 |
| Dia. | 0.029 in |
| Thickness | 0.029 in |
| Wire Gauge No. | 12 |
| Tensile Strength [Min] | 285 ksi |
| Material | 300 Series Stainless Steel |
| Weight | 1.07 LB |
| EAN or UPC | 698158290291 |

