- 0.031 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 390. Tensile strength - 285-315 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Dia. | 0.031 in |
| Carton Width | 5 in |
| Diameter | 0.031 in |
| Thickness | 0.031 in |
| Tensile Strength [Max] | 315 ksi |
| Tensile Strength [Min] | 285 ksi |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0005 |
| Material | 300 Series Stainless Steel |
| Approximate Feet per Pound | 390 |
| Wire Gauge No. | 13 |
| Length | 390 ft |
| Weight | 1.07 LB |
| EAN or UPC | 698158290314 |

