- 0.033 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 344. Tensile strength - 282-310 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Width | 5 in |
| Dia. | 0.033 in |
| Length | 344 ft |
| Tensile Strength [Max] | 310 ksi |
| Material | 300 Series Stainless Steel |
| Thickness | 0.033 in |
| Thickness Tolerance | +/- .0008 |
| Approximate Feet per Pound | 344 |
| Carton Length | 5 in |
| Wire Gauge No. | 14 |
| Tensile Strength [Min] | 282 ksi |
| Carton Height | 1 in |
| Diameter | 0.033 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290338 |

