- 0.037 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 274. Tensile strength - 280-308 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 280 ksi |
| Thickness Tolerance | +/- .0008 |
| Material | 300 Series Stainless Steel |
| Wire Gauge No. | 16 |
| Tensile Strength [Max] | 308 ksi |
| Thickness | 0.037 in |
| Length | 274 ft |
| Dia. | 0.037 in |
| Diameter | 0.037 in |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Approximate Feet per Pound | 274 |
| Carton Width | 5 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290376 |

