- 0.039 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 247. Tensile strength - 275-304 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Length | 247 ft |
| Material | 300 Series Stainless Steel |
| Wire Gauge No. | 17 |
| Approximate Feet per Pound | 247 |
| Thickness | 0.039 in |
| Tensile Strength [Max] | 304 ksi |
| Carton Width | 5 in |
| Carton Height | 1 in |
| Tensile Strength [Min] | 275 ksi |
| Dia. | 0.039 in |
| Diameter | 0.039 in |
| Thickness Tolerance | +/- .0008 |
| Weight | 1.07 LB |
| EAN or UPC | 698158290390 |

