- 0.041 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 223. Tensile strength - 275-304 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0008 |
| Approximate Feet per Pound | 223 |
| Dia. | 0.041 in |
| Carton Width | 5 in |
| Length | 223 ft |
| Tensile Strength [Max] | 304 ksi |
| Thickness | 0.041 in |
| Diameter | 0.041 in |
| Material | 300 Series Stainless Steel |
| Wire Gauge No. | 18 |
| Carton Height | 1 in |
| Tensile Strength [Min] | 275 ksi |
| Carton Length | 5 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290413 |

