- 0.045 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 185. Tensile strength - 272-300 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Diameter | 0.045 in |
| Tensile Strength [Min] | 272 ksi |
| Approximate Feet per Pound | 185 |
| Thickness | 0.045 in |
| Length | 185 ft |
| Carton Length | 5 in |
| Tensile Strength [Max] | 300 ksi |
| Carton Width | 5 in |
| Material | 300 Series Stainless Steel |
| Dia. | 0.045 in |
| Wire Gauge No. | 20 |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290451 |

