- 0.0475 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 166. Tensile strength - 267-295 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Diameter | 0.0475 in |
| Wire Gauge No. | N/A |
| Carton Width | 5 in |
| Tensile Strength [Min] | 267 ksi |
| Carton Height | 1 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.0475 in |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 166 |
| Length | 166 ft |
| Tensile Strength [Max] | 295 ksi |
| Dia. | 0.0475 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290475 |

