- 0.051 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 144. Tensile strength - 265-293 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.051 in |
| Carton Height | 1 in |
| Diameter | 0.051 in |
| Tensile Strength [Max] | 293 ksi |
| Carton Length | 5 in |
| Dia. | 0.051 in |
| Material | 300 Series Stainless Steel |
| Tensile Strength [Min] | 265 ksi |
| Length | 144 ft |
| Carton Width | 5 in |
| Approximate Feet per Pound | 144 |
| Thickness Tolerance | +/- .0010 |
| Wire Gauge No. | 23 |
| Weight | 1.07 LB |
| EAN or UPC | 698158290512 |

