- 0.055 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 124. Tensile strength - 261-289 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0010 |
| Thickness | 0.055 in |
| Dia. | 0.055 in |
| Approximate Feet per Pound | 124 |
| Length | 124 ft |
| Carton Width | 5 in |
| Wire Gauge No. | 24 |
| Tensile Strength [Min] | 261 ksi |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Diameter | 0.055 in |
| Material | 300 Series Stainless Steel |
| Tensile Strength [Max] | 289 ksi |
| Weight | 1.07 LB |
| EAN or UPC | 698158290550 |

