- 0.059 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 108. Tensile strength - 258-285 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Material | 300 Series Stainless Steel |
| Diameter | 0.059 in |
| Approximate Feet per Pound | 108 |
| Carton Length | 5 in |
| Tensile Strength [Max] | 285 ksi |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0010 |
| Length | 108 ft |
| Carton Width | 5 in |
| Wire Gauge No. | 25 |
| Dia. | 0.059 in |
| Tensile Strength [Min] | 258 ksi |
| Thickness | 0.059 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290598 |

