- 0.0625 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 97. Tensile strength - 258-285 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Diameter | 0.0625 in |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0010 |
| Dia. | 0.0625 in |
| Material | 300 Series Stainless Steel |
| Tensile Strength [Max] | 285 ksi |
| Tensile Strength [Min] | 258 ksi |
| Approximate Feet per Pound | 97 |
| Carton Length | 5 in |
| Thickness | 0.0625 in |
| Wire Gauge No. | N/A |
| Carton Height | 1 in |
| Length | 97 ft |
| Weight | 1.07 LB |
| EAN or UPC | 698158290628 |

