- 0.072 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 73. Tensile strength - 250-278 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 278 ksi |
| Thickness | 0.072 in |
| Carton Width | 5 in |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 73 |
| Diameter | 0.072 in |
| Tensile Strength [Min] | 250 ksi |
| Wire Gauge No. | N/A |
| Length | 73 ft |
| Material | 300 Series Stainless Steel |
| Dia. | 0.072 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290727 |

