- 0.078 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 62. Tensile strength - 246-275 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 275 ksi |
| Dia. | 0.078 in |
| Wire Gauge No. | N/A |
| Carton Width | 9 in |
| Thickness | 0.078 in |
| Material | 300 Series Stainless Steel |
| Diameter | 0.078 in |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Tensile Strength [Min] | 246 ksi |
| Approximate Feet per Pound | 62 |
| Length | 62 ft |
| Carton Length | 9 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290789 |

