- 0.080 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 59. Tensile strength - 246-275 ksi (min. - max.).
| Diameter | 0.080 in |
| Thickness | 0.08 in |
| Tensile Strength [Max] | 275 ksi |
| Carton Width | 9 in |
| Length | 59 ft |
| Wire Gauge No. | 30 |
| Tensile Strength [Min] | 246 ksi |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 59 |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Dia. | 0.08 in |
| Material | 300 Series Stainless Steel |
| Weight | 1.2 LB |
| EAN or UPC | 698158290802 |

