- 0.085 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 52. Tensile strength - 242-271 ksi (min. - max.).
| Carton Width | 9 in |
| Dia. | 0.085 in |
| Wire Gauge No. | 31 |
| Carton Length | 9 in |
| Material | 300 Series Stainless Steel |
| Thickness Tolerance | +/- .0010 |
| Tensile Strength [Max] | 271 ksi |
| Tensile Strength [Min] | 242 ksi |
| Carton Height | 1 in |
| Thickness | 0.085 in |
| Diameter | 0.085 in |
| Length | 52 ft |
| Approximate Feet per Pound | 52 |
| Weight | 1.2 LB |
| EAN or UPC | 698158290857 |

