- 0.090 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 47. Tensile strength - 238-268 ksi (min. - max.).
| Wire Gauge No. | 32 |
| Thickness | 0.09 in |
| Tensile Strength [Max] | 268 ksi |
| Carton Height | 1 in |
| Tensile Strength [Min] | 238 ksi |
| Dia. | 0.09 in |
| Material | 300 Series Stainless Steel |
| Diameter | 0.090 in |
| Approximate Feet per Pound | 47 |
| Length | 47 ft |
| Carton Width | 9 in |
| Thickness Tolerance | +/- .0010 |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158290901 |

