- 0.095 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 42. Tensile strength - 238-268 ksi (min. - max.).
| Thickness | 0.095 in |
| Tensile Strength [Min] | 238 ksi |
| Carton Height | 1 in |
| Dia. | 0.095 in |
| Wire Gauge No. | 33 |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 42 |
| Material | 300 Series Stainless Steel |
| Carton Length | 9 in |
| Tensile Strength [Max] | 268 ksi |
| Length | 42 ft |
| Carton Width | 9 in |
| Diameter | 0.095 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158290956 |

