- 0.100 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 37. Tensile strength - 232-262 ksi (min. - max.).
| Tensile Strength [Min] | 232 ksi |
| Thickness | 0.1 in |
| Length | 37 ft |
| Material | 300 Series Stainless Steel |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Approximate Feet per Pound | 37 |
| Tensile Strength [Max] | 262 ksi |
| Carton Width | 9 in |
| Thickness Tolerance | +/- .0010 |
| Diameter | 0.100 in |
| Wire Gauge No. | 34 |
| Dia. | 0.1 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291007 |

