- 0.109 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 31. Tensile strength - 227-257 ksi (min. - max.).
| Carton Width | 9 in |
| Dia. | 0.109 in |
| Wire Gauge No. | N/A |
| Tensile Strength [Min] | 227 ksi |
| Carton Height | 1 in |
| Diameter | 0.109 in |
| Length | 31 ft |
| Tensile Strength [Max] | 257 ksi |
| Approximate Feet per Pound | 31 |
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Thickness | 0.109 in |
| Material | 300 Series Stainless Steel |
| Weight | 1.2 LB |
| EAN or UPC | 698158291090 |

