- 0.120 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 26. Tensile strength - 222-253 ksi (min. - max.).
| Carton Width | 9 in |
| Approximate Feet per Pound | 26 |
| Diameter | 0.120 in |
| Material | 300 Series Stainless Steel |
| Carton Length | 9 in |
| Carton Height | 1 in |
| Thickness | 0.12 in |
| Tensile Strength [Min] | 222 ksi |
| Tensile Strength [Max] | 253 ksi |
| Dia. | 0.12 in |
| Length | 26 ft |
| Wire Gauge No. | 36 |
| Thickness Tolerance | +/- .0010 |
| Weight | 1.2 LB |
| EAN or UPC | 698158291205 |

