- 0.125 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 24. Tensile strength - 222-253 ksi (min. - max.).
| Length | 24 ft |
| Tensile Strength [Max] | 253 ksi |
| Carton Width | 9 in |
| Wire Gauge No. | 1/8 |
| Thickness Tolerance | +/- .0010 |
| Diameter | 0.125 in |
| Tensile Strength [Min] | 222 ksi |
| Thickness | 0.125 in |
| Material | 300 Series Stainless Steel |
| Approximate Feet per Pound | 24 |
| Dia. | 0.125 in |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291250 |

