- 0.135 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 20. Tensile strength - 217-248 ksi (min. - max.).
| Tensile Strength [Max] | 248 ksi |
| Approximate Feet per Pound | 20 |
| Thickness | 0.135 in |
| Wire Gauge No. | N/A |
| Thickness Tolerance | +/- .0010 |
| Diameter | 0.135 in |
| Carton Width | 9 in |
| Carton Length | 9 in |
| Dia. | 0.135 in |
| Material | 300 Series Stainless Steel |
| Length | 20 ft |
| Carton Height | 1 in |
| Tensile Strength [Min] | 217 ksi |
| Weight | 1.2 LB |
| EAN or UPC | 698158291359 |

