- 0.148 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 17. Tensile strength - 210-241 ksi (min. - max.).
| Diameter | 0.148 in |
| Approximate Feet per Pound | 17 |
| Carton Length | 9 in |
| Thickness | 0.148 in |
| Wire Gauge No. | N/A |
| Length | 17 ft |
| Tensile Strength [Min] | 210 ksi |
| Tensile Strength [Max] | 241 ksi |
| Dia. | 0.148 in |
| Material | 300 Series Stainless Steel |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Carton Width | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291489 |

