- 0.162 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 14. Tensile strength - 205-235 ksi (min. - max.).
| Material | 300 Series Stainless Steel |
| Thickness | 0.162 in |
| Length | 14 ft |
| Carton Width | 9 in |
| Wire Gauge No. | 43 |
| Diameter | 0.162 in |
| Carton Height | 1 in |
| Tensile Strength [Min] | 205 ksi |
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 14 |
| Tensile Strength [Max] | 235 ksi |
| Dia. | 0.162 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291625 |

