- 0.177 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 12. Tensile strength - 198-228 ksi (min. - max.).
| Dia. | 0.177 in |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Material | 300 Series Stainless Steel |
| Tensile Strength [Min] | 198 ksi |
| Diameter | 0.177 in |
| Wire Gauge No. | N/A |
| Tensile Strength [Max] | 228 ksi |
| Length | 12 ft |
| Carton Width | 9 in |
| Carton Length | 9 in |
| Thickness | 0.177 in |
| Approximate Feet per Pound | 12 |
| Weight | 1.2 LB |
| EAN or UPC | 698158291779 |

