- 0.187 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 10. Tensile strength - 194-225 ksi (min. - max.).
| Material | 300 Series Stainless Steel |
| Thickness Tolerance | +/- .0010 |
| Carton Length | 9 in |
| Tensile Strength [Max] | 225 ksi |
| Length | 10 ft |
| Approximate Feet per Pound | 10 |
| Carton Height | 1 in |
| Diameter | 0.187 in |
| Carton Width | 9 in |
| Thickness | 0.187 in |
| Wire Gauge No. | N/A |
| Tensile Strength [Min] | 194 ksi |
| Dia. | 0.187 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291878 |

