- 1/8 in Thickness
- 3 in Width
- 18 in Length
description
- Precision Brand® Ground Flat Stock is made from general purpose tool steel. Ideal material for tools, dies, punches, templates, stripper plates, and general precision machine parts. Pre-ground on all surfaces to close tolerances. An electric furnace melt tool steel. Fully spheroidized structure. An oil hardening tool steel that maintains high abrasion and wear resistance. It is ready for toolroom use and has excellent toughness and machinability characteristics.
| Material | Tool Steel |
| Thickness Tolerance Plus | 0.001 in |
| Length | 18 in |
| Thickness | 1/8 in |
| Thickness Tolerance Minus | 0.001 in |
| Width | 3 in |
| Weight | 1.92 LB |
| EAN or UPC | 698158301102 |

