Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Plate

30113

Steel Plate
Item #101386059
  • 1/8" X 4-1/2" X 18" O-1 Oil Hardening Ground Flat Plate
Steel Plate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" X 4-1/2" X 18" O-1 Oil Hardening Ground Flat Plate
Thickness 0.125 in
Thickness Tolerance Plus 0.001 in
Thickness Tolerance Minus 0.001 in
Material Steel
Length 18 in
Weight 2.87 LB
EAN or UPC 698158301133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison