- 3/8-24 Right Hand National Fine Thread, 2 ft Long
| Length | 2 ft |
| Right / Left Hand | Right Hand |
| Finish | Zinc Plated |
| Thread Type | UNF |
| Elongation | 18% in 2 in |
| Material Specification | Low Carbon Steel |
| Material | Steel |
| Rockwell Hardness | 69-100 B Scale |
| Threads per Inch | 24 |
| Inch/Metric | Inch |
| Thread Size | 3/8 |
| Thread Class | 1A |
| Weight | 0.64 LB |
| EAN or UPC | 698158372485 |

