- 5/8-18 Right Hand National Fine Thread, 2 ft Long
| Right / Left Hand | Right Hand |
| Length | 2 ft |
| Inch/Metric | Inch |
| Threads per Inch | 18 |
| Finish | Zinc Plated |
| Thread Size | 5/8 |
| Material Specification | Low Carbon Steel |
| Rockwell Hardness | 69-100 B Scale |
| Thread Type | UNF |
| Elongation | 18% in 2 in |
| Material | Steel |
| Thread Class | 1A |
| Weight | 1.83 LB |
| EAN or UPC | 698158373727 |

