- 2-4 1/2 Right Hand National Coarse Thread, 6 ft Long
| Thread Size | 2 |
| Rockwell Hardness | 69-100 B Scale |
| Inch/Metric | Inch |
| Elongation | 18% in 2 in |
| Finish | Zinc Plated |
| Right / Left Hand | Right Hand |
| Thread Class | 1A |
| Length | 6 ft |
| Material Specification | Low Carbon Steel |
| Threads per Inch | 4 1/2 |
| Material | Steel |
| Thread Type | UNC |
| Weight | 55.2 LB |
| EAN or UPC | 698158375929 |

