- 2-4 1/2 Right Hand National Coarse Thread, 12 ft Long
| Thread Class | 1A |
| Inch/Metric | Inch |
| Threads per Inch | 4 1/2 |
| Material Specification | Low Carbon Steel |
| Rockwell Hardness | 69-100 B Scale |
| Finish | Zinc Plated |
| Length | 12 ft |
| Thread Type | UNC |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thread Size | 2 |
| Elongation | 18% in 2 in |
| Weight | 110.4 LB |
| EAN or UPC | 698158375967 |

