- 9 OD Punches
- Replacement Punches
| OD Punch Size | 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" 5/8" 3/4" |
| No. of ID Punches | 0 |
| ID Punch Size | N/A |
| Material Max# (Thickness & Type) | .025" Steel .025" Brass .025" Copper .025" Aluminum .025" Aluminum .025" Rubber .025" Plastic .010" Stainless Steel .010 |
| No. of OD Punches | 9 |
| Temp Description | Replacement Punches for 40105 |
| Weight | 0.761 LB |
| EAN or UPC | 698158401000 |

