- Punch & Die Set
description
- Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Eight I.D. pilot sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, and 5/8". Cuts steel, brass, copper, aluminum, rubber, and plastic effortlessly up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the I.D. and there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case.
| Carton Height | 2 in |
| Temp Description | Complete Punch & Die Set |
| Carton Length | 8 1/2 in |
| No. of OD Punches | 9 |
| OD Punch Size | 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" 5/8" 3/4" |
| ID Punch Size | 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" 5/8" |
| No. of ID Punches | 8 |
| Carton Width | 4.3 in |
| Material Max# (Thickness & Type) | .025" Steel .025" Brass .025" Aluminum .025" Rubber .025" Plastic .010" Stainless Steel .010" Blue Temper Shim |
| Weight | 2.45 LB |
| EAN or UPC | 698158401109 |

