- 9 OD Punches
- 8 ID Punches
- Reconditioned Die Set
- Repairable Trade-in Required
| ID Punch Size | 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" 5/8" |
| No. of OD Punches | 9 |
| OD Punch Size | 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" 5/8" 3/4" |
| Material Max# (Thickness & Type) | .025" Steel .025" Brass .025" Aluminum .025" Rubber .025" Plastic .010" Stainless Steel .010" Blue Temper Shim |
| No. of ID Punches | 8 |
| Temp Description | Reconditioned Die Set, Repairable Trade-in Required |
| Weight | 2.0 LB |

