- Punch & Die Set
description
- Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Four punch sizes: 7/8, 1, 1-1/8,and 1-1/4". Four I.D. pilot sizes: 3/4, 7/8, 1, and 1-1/8". Cuts brass, copper, aluminum, rubber, and plastic effortlessly up to 0.020" thick. Cuts steel up to 0.015" thick and stainless steel and blue tempered shim up to 0.010" thick. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the I.D. and there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case.
| No. of OD Punches | 4 |
| ID Punch Size | 3/4" 7/8" 1" 1 1/8" |
| No. of ID Punches | 4 |
| Material Max# (Thickness & Type) | .020" Brass .020" Copper .020" Aluminum .020" Rubber .020" Plastic .015" Steel .010 Stainless Steel .010" Blue Tempered S |
| OD Punch Size | 7/8" 1" 1 1/8" 1 1/4" |
| Temp Description | Complete Punch & Die Set |
| Weight | 3.95 LB |
| EAN or UPC | 698158402007 |

